SNR UCFLE207-22 BEARING UNIT

SNR - Bearing Unit - UCFLE.207-22

See technical information
References
SNR:UCFLE207-22
Rubix:206A0402
Manufacturer :UCFLE.207-22
EAN:3413529572656
brand logo
Technical specifications
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SNR UCFLE207-22 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit SNR

Technical specifications


Attributes
Inner diameter34.925 mm
Width42.9 mm
Fixation centre-to-centre distance130 mm
Materialcast iron
Seriesucfle200
Number of holes2
Basic static load, radial - C0r15200 N
Basic dynamic load, radial - Cr25700 N
Outer diameter72 mm
Weight1.18 kg
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
  • Usually arrives within 14 working days