References
NTN:UCFL216D1
Rubix:206A0295
EAN:4547359215984



Product details : NTN UCFL216D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x250x110 mm |
|---|---|
| Logistic Weight | 7785 g |
| Inner diameter | 80 mm |
| Width | 82.6 mm |
| Height | 290 mm |
| Length | 180 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 140 mm |
| Weight | 7400 kg |
Show UNSPSC/ECL@SS
£ 117.81 excl. VAT
/ Each
£ 141.37 incl. VAT
- Delivery usually within ( 3 ) days
