References
SNR:UCFC212CO
Rubix:205A9874
EAN:3413529559008




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR UCFC212CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 non-sealed Niro protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 221x200x76 mm |
|---|---|
| Logistic Weight | 5126 g |
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Length | 195 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.87 kg |
Show UNSPSC/ECL@SS
£ 69.15 excl. VAT
/ Each
£ 82.98 incl. VAT
- Delivery usually within ( 3 ) days