SNR EXFLZ202 BEARING UNIT

SNR - Bearing Unit - EXFLZ.202

See technical information
References
SNR:EXFLZ202
Rubix:205A3223
Manufacturer :EXFLZ.202
EAN:3413529527984
brand logo
Technical specifications
Inner diameter15 mm
Width34 mm
Fixation centre-to-centre distance90 mm
See all Specifications

Product details : SNR EXFLZ202 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit with centering spigot and 2 mounting holes, re-greasable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter15 mm
Width34 mm
Fixation centre-to-centre distance90 mm
Materialgrey cast iron
Height112.5 mm
Length60.5 mm
Seriesexflz200
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.57 kg
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
  • Usually arrives within 14 working days