SNR UCFLE214 BEARING UNIT

SNR - Bearing Unit - UCFLE.214

See technical information
References
SNR:UCFLE214
Rubix:206A0478
Manufacturer :UCFLE.214
EAN:3413529527359
brand logo
Technical specifications
Inner diameter70 mm
Width74.6 mm
Fixation centre-to-centre distance216 mm
See all Specifications

Product details : SNR UCFLE214 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.

Technical specifications


Attributes
Inner diameter70 mm
Width74.6 mm
Fixation centre-to-centre distance216 mm
Materialgrey cast iron
Height258 mm
Length160 mm
Seriesucfle200
Number of holes2
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
Outer diameter125 mm
Weight5.45 kg
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
  • Usually arrives within 14 working days