References
NTN:UCFLX08D1
Rubix:206A0484
EAN:4547359214970



Product details : NTN UCFLX08D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 163x105x58 mm |
|---|---|
| Logistic Weight | 2120 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Series | ucflx |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Weight | 2000 kg |
Show UNSPSC/ECL@SS
£ 38.44 excl. VAT
/ Each
£ 46.13 incl. VAT
- Usually arrives within 14 working days
