References
SNR:UKFC211HCO
Rubix:206A1913
Manufacturer :UKFC.211.H.CO
EAN:3413529559633




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UKFC211HCO BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX, 1 non-sealed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | grey cast iron |
| Length | 185 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.87 kg |
Show UNSPSC/ECL@SS
£ 81.24 excl. VAT
/ Each
£ 97.49 incl. VAT
- Usually arrives within 14 working days