SNR - Bearing Unit - UCP.324
Inner diameter | 120 mm |
---|---|
Fixation centre-to-centre distance | 450 mm |
Shaft Height | 160 mm |
Inner diameter | 120 mm |
---|---|
Fixation centre-to-centre distance | 450 mm |
Shaft Height | 160 mm |
Material | Stainless Steel;Plastic |
Height | 160 mm |
Length | 570 mm |
Total bearing width | 140 mm |
Series | UCP300 |
Weight | 58.5 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 228000 N |
Outer diameter | 260 mm |
Width | 126 mm |
Usually arrives within 14 working days