References
RHP:SNP50EC
Rubix:158A3052
Manufacturer :SNP50EC R
EAN:00747023033416


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SNP50EC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 51.6 mm |
| Outer diameter | 90 mm |
| Height | 115 mm |
| Length | 135 mm |
| Series | snp |
| Weight | 3.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 72.58 excl. VAT
/ Each
£ 87.10 incl. VAT
- Usually arrives within 14 working days