Self-Lube Pillow Block Unit
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 161.5 mm |
Shaft Height | 52.37 mm |
Logistic Weight | 3000 g |
---|---|
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 161.5 mm |
Shaft Height | 52.37 mm |
Material | Cast Iron |
Height | 106.4 mm |
Length | 197.5 mm |
Total bearing width | 54 mm |
Series | SL |
Weight | 3 kg |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Width | 54 mm |
In stock: Next day delivery