References
SNR:UCPA202
Rubix:206A0827
Manufacturer :UCPA.202
EAN:3413529505715




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Product details : SNR UCPA202 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron housing; bearing insert: bearing steel (gcr15) |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt pillow block (tapped base) |
| Height | 30.2 mm |
| Length | 76 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | grease fitting m6x1 (relubricatable) |
| Series | ucpa200 |
| Weight | 0.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
- Delivery usually within ( 3 ) days