Self-Lube Pillow Block Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Logistic Weight | 900 g |
---|---|
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 50.8 mm |
Material | cast iron |
Height | 65.8 mm |
Length | 65 mm |
Series | snp-ec |
Outer diameter | 65.8 mm |
Usually arrives within 14 working days