RHP HOUSED BEARING UNIT SL2.7/16DEC
Self-Lube Pillow Block Unit
See technical informationSee documentsReferences
RHP:SL2.7/16DEC
Rubix:158A3702
Manufacturer :SL2.7/16DEC R
EAN:00747023032235


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SL2.7/16DEC
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL2.7/16DEC - RHP Cast Iron Pillow Block - 2.7/16 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 201 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 140.6 mm |
| Height | 140.6 mm |
| Length | 240 mm |
| Series | sl |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 132.88 excl. VAT
/ Each
£ 159.46 incl. VAT
- Usually arrives within 14 working days