References
SNR:SUCPA202CC
Rubix:205A8830
EAN:3413529549566



Product details : SNR SUCPA202CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 751 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 73.17 excl. VAT
/ Each
£ 87.80 incl. VAT
- Usually arrives within 14 working days
