SNR - Bearing Unit - UCT.212.N
Inner diameter | 60 mm |
---|---|
Length | 194 mm |
Width | 65.1 mm |
Inner diameter | 60 mm |
---|---|
Length | 194 mm |
Width | 65.1 mm |
Series | UCT200 |
Basic static load, radial - C0r | 32800 N |
Basic dynamic load, radial - Cr | 52500 N |
Outer diameter | 110 mm |
Weight | 4.63 kg |
Usually arrives within 14 working days