References
SNR:UCT320T20
Rubix:206A1418
EAN:3413521140457




Product details : SNR UCT320T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Housing made of cast iron, radial insert ball bearing with set screw, labyrinth seal, for high-temperature applications
Strengths
-Unified JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR insert bearing represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical stresses are to be expected.
Characteristics: high-performance grease, maintenance-free; robust contact seal; corrosion protection by zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR insert bearing represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical stresses are to be expected.
Characteristics: high-performance grease, maintenance-free; robust contact seal; corrosion protection by zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, handling equipment, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x275 mm |
|---|---|
| Logistic Weight | 35700 g |
| Inner diameter | 215 mm |
| Width | 108 mm |
| Material | cast iron |
| Series | uct300 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 171600 N |
| Outer diameter | 100 mm |
| Weight | 30.6 kg |
Show UNSPSC/ECL@SS
£ 1,050.06 excl. VAT
/ Each
£ 1,260.07 incl. VAT
- Usually arrives within 14 working days
