PTN TAKE UP HOUSED UNIT UCT212


Take Up Housed Unit

References
ptn:UCT212
rubix:246A7858
manufacturer :893695
ean:3660338461514
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Length194 mm
Width102 mm
See all Specifications

Product details : PTN TAKE UP HOUSED UNIT UCT212


Cast iron take up housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter60 mm
Length194 mm
Width102 mm
Total bearing width65.1 mm
MaterialCast Iron
SeriesUCT200
Inner width130 mm
Outer diameter64 mm
Show UNSPSC/ECL@SS
£ 45.23 excl. VAT
/ Each
£ 54.28 incl. VAT
  • In stock: Next day delivery