References
SNR:UKC312H
Rubix:206A1726
Manufacturer :UKC.312H
EAN:3413529544974



Product details : SNR UKC312H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Type | bearing unit |
| Material | cast iron |
| Height | 160 mm |
| Series | ukc300 |
| Width | 47 mm |
Show UNSPSC/ECL@SS
£ 130.78 excl. VAT
/ Each
£ 156.94 incl. VAT
- Usually arrives within 14 working days
