SNR - Bearing Unit - UKF.209.H.CC
Inner diameter | 40 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 105 mm |
Inner diameter | 40 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 105 mm |
Length | 137 mm |
Series | UKF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 2.22 kg |
Usually arrives within 14 working days