References
SNR:UKFCE215H
Rubix:206A1943
Manufacturer :UKFCE.215H
EAN:3413529532834




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UKFCE215H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with tapered bore to receive the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 41 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 215 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 5.96 kg |
Show UNSPSC/ECL@SS
£ 145.23 excl. VAT
/ Each
£ 174.28 incl. VAT
- Usually arrives within 14 working days