References
INA:RAT25-XL
Rubix:100A3719
Manufacturer :0008280760000
EAN:4012802793345


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Documents
Product details : INA RAT25-XL FLANGED HOUSING UNIT
Housing units RAT, two-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | sheet steel |
| Height | 95.2 mm |
| Length | 95.2 mm |
| Series | rat..-xl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 95.2 mm |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Delivery usually within ( 7 ) days