Flanged housing unit
Inner diameter | 55 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 130 mm |
Inner diameter | 55 mm |
---|---|
Width | 43.5 mm |
Fixation centre-to-centre distance | 130 mm |
Material | gray cast iron |
Length | 162 mm |
Series | rcjy..-xl |
Total bearing width | 64.4 mm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days