SNR - Bearing Unit - UKF.305H
Inner diameter | 30 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 30 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 100 mm |
Length | 135 mm |
Series | UKF300 |
Number of holes | 4 |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33500 N |
Outer diameter | 80 mm |
Weight | 2.18 kg |
Usually arrives within 14 working days