Flange Housed Unit
Inner diameter | 40 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 40 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 144 mm |
Material | stainless steel |
Height | 51.2 mm |
Length | 175 mm |
Series | ssucfl200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 98 mm |
Weight | 1.6 kg |
In stock: Next day delivery