SNR - Bearing Unit - USFA.206
Inner diameter | 30 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 117 mm |
Height | 144 mm |
Length | 80 mm |
Series | USFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 0.87 kg |
Usually arrives within 14 working days