References
NTN:M-UCFL206D1
Rubix:205A4995
EAN:4547359765533



Product details : NTN M-UCFL206D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x88x46 mm |
|---|---|
| Logistic Weight | 898 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 3 ) days
