References
SNR:UKF316H
Rubix:206A1832
Manufacturer :UKF.316H
EAN:3413529544387




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 196 mm |
Product details : SNR UKF316H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 196 mm |
| Material | grey cast iron |
| Length | 250 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 122850 N |
| Outer diameter | 170 mm |
| Weight | 12.92 kg |
Show UNSPSC/ECL@SS
£ 264.83 excl. VAT
/ Each
£ 317.80 incl. VAT
- Usually arrives within 14 working days