SNR - Bearing Unit - EXFS.305
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 140 mm |
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 140 mm |
Length | 185 mm |
Series | EXFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Weight | 6.1 kg |
Usually arrives within 14 working days