References
SNR:UCFC216L3
Rubix:205A9900
Manufacturer :UCFC216.L3
EAN:3413520586607




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 200 mm |
Product details : SNR UCFC216L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Round flange bearing unit with centering collar and 4 mounting holes, re-greasable, insert with inner ring extended on both sides with set screws and triple-lip seal.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 200 mm |
| Material | grey cast iron |
| Length | 240 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 8.94 kg |
Show UNSPSC/ECL@SS
£ 187.12 excl. VAT
/ Each
£ 224.54 incl. VAT
- Usually arrives within 14 working days