SNR - Bearing Unit - UCF.305
Inner diameter | 45 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 125 mm |
Inner diameter | 45 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 125 mm |
Material | Cast Iron |
Height | 160 mm |
Length | 160 mm |
Series | UCF300 |
Total bearing width | 60 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 31800 N |
Basic dynamic load, radial - Cr | 53000 N |
Outer diameter | 100 mm |
Weight | 3.3 kg |
Usually arrives within 14 working days