References
RHP:SFT5/8
Rubix:158A9630
Manufacturer :SFT5/8 R
EAN:00747023027767


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 98.5 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SFT5/8
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT5/8 - RHP Cast Iron Flange Bearing Unit - 5/8 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 98.5 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 32.87 mm |
| Length | 52.5 mm |
| Series | sf |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days