SKF FYTWK 25 NYTH/VZ1A2 BALL BEARING UNIT - FOOD LINE
Ball bearing unit - Food line
See technical informationSee documentsReferences
SKF:FYTWK 25 NYTH/VZ1A2
Rubix:237A4692
EAN:07316575120108


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SKF FYTWK 25 NYTH/VZ1A2 BALL BEARING UNIT - FOOD LINE
Oval flanged ball bearing unit
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | stainless steel |
| Length | 124 mm |
| Series | fy |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 182.06 excl. VAT
/ Each
£ 218.47 incl. VAT
- Usually arrives within 14 working days