References
SNR:UKFL205HCC
Rubix:206A1988
Manufacturer :UKFL.205.H.CC
EAN:3413529558803




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR UKFL205HCC BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with a tapered bore to accommodate the clamping sleeve, H23XX with a closed Niro protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | grey cast iron |
| Height | 130 mm |
| Length | 68 mm |
| Series | ukfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Usually arrives within 14 working days