References
Superseded Ref:-T-UCF217
FAG:UCF217-J7
Rubix:274A8642
Manufacturer :0812186050000
EAN:4054366895622


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 220 mm |
| Fixation centre-to-centre distance | 175 mm |
Product details : FAG UCF217-J7 FLANGED HOUSING UNIT
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 9100 g |
|---|---|
| Inner diameter | 85 mm |
| Width | 220 mm |
| Fixation centre-to-centre distance | 175 mm |
| Material | grey cast iron (jis g 5501) |
| Sealing | one rubber seal and one metal shield |
| Height | 63 mm |
| Series | ucf |
| Total bearing width | 87.6 mm |
| Clamping | 85.7 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 880000 N |
| Outer diameter | 87.6 mm |
| Weight | 9.1 kg |
| Mounting typ | four‑bolt square flange, set‑screw locking |
Show UNSPSC/ECL@SS
£ 138.30 excl. VAT
/ Each
£ 165.96 incl. VAT
- Delivery usually within ( 7 ) days