Flanged housing unit
Inner diameter | 55 mm |
---|---|
Width | 134 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 55 mm |
---|---|
Width | 134 mm |
Fixation centre-to-centre distance | 184 mm |
Material | cast iron |
Height | 222 mm |
Length | 222 mm |
Series | pcjt..-xl |
Total bearing width | 43.5 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43500 N |
Outer diameter | 76 mm |
Usually arrives within 14 working days