SNR - Bearing Unit - UKFLE.213.H.CO
Inner diameter | 60 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 216 mm |
Inner diameter | 60 mm |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 216 mm |
Height | 258 mm |
Length | 160 mm |
Series | UKFLE200 |
Number of holes | 2 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 5.62 kg |
Usually arrives within 14 working days