References
SNR:UCFA206CO
Rubix:205A9756
Manufacturer :UCFA.206.CO
EAN:3413529563029




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UCFA206CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flanged bearing unit, re-greaseable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.92 kg |
Show UNSPSC/ECL@SS
£ 33.46 excl. VAT
/ Each
£ 40.15 incl. VAT
- Usually arrives within 14 working days