References
RHP:TSF1.1/2
Rubix:208A5467
Manufacturer :TSF1.1/2 R
EAN:00747023035267


Technical specifications
| Width | 130.2 mm |
|---|---|
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
Documents
Product details : RHP TSF1.1/2 HOUSED BEARING UNIT
Standard series, cast iron housing. Triple-lip nitrile seal.
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Width | 130.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Height | 34.9 mm |
| Length | 130.2 mm |
| Series | sf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.2 kg |
Show UNSPSC/ECL@SS
£ 60.17 excl. VAT
/ Each
£ 72.20 incl. VAT
- Usually arrives within 14 working days