References
SNR:UKP209HCC
Rubix:206A2161
Manufacturer :UKP.209.H.CC
EAN:3413529554089




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : SNR UKP209HCC BEARING UNIT
grey cast housing,radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | adapter sleeve locking |
| Height | 54 mm |
| Length | 190 mm |
| Sealing | gumowa pokrywa uszczelniona z obu stron (żeliwo) |
| Lubrication | grease (re-lubricatable via m6x1 grease fitting) |
| Series | ukp200 |
| Weight | 2.41 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ Each
£ 110.94 incl. VAT
- Usually arrives within 14 working days