INA RSHEY40-XL-N 0946876250000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationReferences
Superseded Ref:RSHEY40-XL-N-I
INA:RSHEY40-XL-N
Rubix:244A9224
Manufacturer :0946876250000
EAN:4054372554858


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Product details : INA RSHEY40-XL-N 0946876250000 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | 2-bolt base |
| Height | 99 mm |
| Length | 116 mm |
| Sealing | r seals |
| Lubrication | relubricatable (connection thread m6) |
| Series | rshey..-xl-n |
| Weight | 1.53 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 47.79 excl. VAT
/ Each
£ 57.35 incl. VAT
- Delivery usually within ( 7 ) days