References
SNR:UKPG205H
Rubix:206A2307
Manufacturer :UKPG.205H
EAN:3413529506903




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50 mm |
| Shaft Height | 36.5 mm |
Product details : SNR UKPG205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 21 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | pillow block housing, fixing from below (2 tapped bores) |
| Height | 36.5 mm |
| Length | 75 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | ukpg200 |
| Weight | 0.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- Delivery usually within ( 3 ) days