References
SNR:UCPE214-44
Rubix:206A1030
EAN:3413529571468




Product details : SNR UCPE214-44 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 125 mm |
| Sealing | 2 joints |
| Weight | 6160 kg |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
- Delivery usually within ( 3 ) days
