References
RHP:MP1CAS
Rubix:158A5485
Manufacturer :MP1CAS R
EAN:00747023134724


Technical specifications
| Fixation centre-to-centre distance | 127.5 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 38.1 mm |
Documents
Product details : RHP SELF LUBE CASTING MP1CAS
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Fixation centre-to-centre distance | 127.5 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Height | 84.3 mm |
| Length | 160.5 mm |
| Series | mp |
| Weight | 1.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
- Usually arrives within 14 working days