References
SNR:UCP319
Rubix:206A0812
Manufacturer :UCP.319
EAN:3413529541683




Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Fixation centre-to-centre distance | 360 mm |
| Shaft Height | 125 mm |
Product details : SNR UCP319 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Fixation centre-to-centre distance | 360 mm |
| Shaft Height | 125 mm |
| Material | grey cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 200 mm |
| Diameter of fixation holes | 36 mm |
| Mounting typ | pillow block (base-mounted) with 2 slotted fixing holes |
| Height | 125 mm |
| Length | 470 mm |
| Sealing | uszczelnienie ze slingerem (podkładka blaszana z jednostronną uszczelką z gumy nitrylowej + slinger) |
| Lubrication | grease, relubricatable (grease nipple m10x1); bearing insert supplied lubricated for life |
| Series | ucp300 |
| Weight | 30.31 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Width | 103 mm |
Show UNSPSC/ECL@SS
£ 296.12 excl. VAT
/ Each
£ 355.34 incl. VAT
- Delivery usually within ( 3 ) days