References
SNR:USPG207
Rubix:206A3216
Manufacturer :USPG.207
EAN:3413529506767




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
Product details : SNR USPG207 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 68 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 72 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | tapped base pillow block |
| Height | 47.6 mm |
| Length | 100 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting m6x1) |
| Series | uspg200 |
| Weight | 1.52 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days