Take-up housing unit
Inner diameter | 90 mm |
---|---|
Length | 312 mm |
Width | 312 mm |
Logistics dimensions (L x W x H) | 255x312x180 mm |
---|---|
Logistic Weight | 22260 g |
Inner diameter | 90 mm |
Length | 312 mm |
Width | 312 mm |
Type | Take-up Housing Unit |
Series | RTUEO..-XL |
Outer diameter | 312 mm |
Weight | 22.26 kg |
Usually arrives within 14 working days