Insert bearing Bearing unit
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 57,2x149x100 mm |
---|---|
Logistic Weight | 2443 g |
Inner diameter | 50 mm |
Length | 149 mm |
Width | 49 mm |
Type | take-up |
Total bearing width | 43.7 mm |
Material | cast iron |
Inner width | 101 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 149 mm |
Usually arrives within 14 working days