References
SNR:USF204
Rubix:206A2595
Manufacturer :USF.204
EAN:3413529508136




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR USF204 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.55 kg |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days