References
Timken:GRFD 1-1/2
Rubix:395A9551
EAN:0087796059481


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
Product details : TIMKEN GRFD1 1/2 BALL FLANGED UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir GRFD 1-1/2" flange bearing unit with ball bearing and eccentric locking collar. Self-aligning and for medium-duty applications.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 28.6 mm |
| Fixation centre-to-centre distance | 119.1 mm |
| Material | tough iron (malleable iron) |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Total bearing width | 56.4 mm |
| Clamping | 5.6 mm |
| Diameter of fixation holes | 13.5 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 1.138 kg |
| Mounting typ | four-bolt square flange |
Show UNSPSC/ECL@SS
£ 231.39 excl. VAT
/ Each
£ 277.67 incl. VAT
- Delivery usually within ( 7 ) days