References
NTN:M-UCFC205D1
Rubix:205A4984
EAN:4547359766967

Product details : NTN M-UCFC205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x122x40 mm |
|---|---|
| Logistic Weight | 1007 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Height | 68 mm |
| Length | 125 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 3 ) days
